Carbon Film on Square Grids, Electron Microscopy Sciences
# de catalogue 100500-854
Fournisseur: Electron Microscopy Sciences
Minority or Woman-Owned Business Enterprise
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Description:Square Grid
- Material:Copper
- Thickness:5 - 6 nm
- Mesh:400
- Supplier No.:CF400-CU-50
Spécifications
A propos de cet article
A thin film of pure carbon is deposited on the shiny side of the grid.
- Select copper, nickel, or gold grids in 150, 200, 300, or 400 mesh
- Optically checked followed by batch testing in the EM
Carbon coatings thickness of Standard: Approx. 5-6nm, Ultra-Thin (UL): 3-4nm, Thick (TH): 10nm, Extra Thick (ET): 20-30nm.
Ordering information: Available in Standard (5 - 6 nm), Ultra-Thin (3 - 4 nm), Thick (10 nm) and Extra Thick (20 - 30 nm) film thickness.
Packaging: Packed in grid storage box.
Customers Who Bought This Also Bought