To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Description:Style 5, biological
- Material:Inox 08
- Overall Length:110 mm
- Finish:Mirror Polished
- Supplier No.:72877-D
- Tip Thickness:0.01 mm
- Tip Width:0.05 mm
Spécifications
A propos de cet article
Dumont positive action Style 5 tweezers have super thin tips.
- Hand made of the highest quality steels and alloys
- High precision Swiss manufacturing
- Perfectly finished to suit your application
Dumoxel® is composed of C, Cr, Ni, Mo and Cu and is the most popular alloy among our customers. This alloy was developed and patented by Dumont to offer the best in resistance to corrosion thanks to its high concentration of molybdenum and chromium. Dumoxel® also guarantees an excellent resistance to sulphuric environments, hydrochloric acid, as well as to all other mineral and organic acids. Dumoxel® is 95% antimagnetic, resistant up to temperatures of around 400 °C (DIN 50 914) and is suitable for autoclave sterilization at 270 °C.
Dumostar®, Dumont's patented alloy, is composed of C, Cr, Mo, Mn, Co, Ni and Si. Dumostar is more elastic and more resistant to corrosion than the best stainless steels. It is also perfectly compatible with human tissues and is resistant to mineral and organic acids as well to salt. Although slightly more expensive than other alloys, Dumostar is 100% antimagnetic and is resistant to sterilization temperatures of up to 500 °C.This is the most cost effective and appropriate alloy for laboratory use.
Inox 08 is a medical stainless steel composed of C, Mn, Cr, Mo and V that provides an excellent resistance to corrosion and a good resistance to salt. Although not as hard as Carbon steels, Inox 08 offers excellent resistance to corrosion. This magnetic alloy supports temperatures of around 400 °C (DIN 50914) and is suitable for autoclave sterilization at 180 °C.