To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Single roll write-on tape dispenser
- Cat. no.:100494-368
- Supplier No.:77001-00
Specifications
About this item
This tape dispenser offers you a convenient writing platform, suitable for both left- and right-handed users. The epoxy-coated platform with finger holes and built-in cutting edge, make dispensing and cutting the tape a simple one-handed action. The 3" (76 mm) core fits standard tape rolls up to 1" (25 mm) wide. The weighted base with non-skid bottom assures stability when in use.
- Writing platform
- Weighted base with non-skid pads
- One-handed action
- Weight: 4 lbs (1.8 kg)
- The dispenser accepts series 77010-tapes
The epoxy-coated platform with finger holes and built-in cutting edge, make dispensing and cutting the tape a simple one-handed action. The weighted base with non-skid bottom pads assures stability. The 3" (76mm) core fits standard tape rolls up to 1" (25mm) wide. The weighted base with non-skid bottom assures stability when in use. Weighs 4 lbs (1.8kg). The dispenser accepts series 77010-tapes shown above. The tape is not included.