To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- For Use With:1.5 ml tubes
- Color:Rainbow
- Description:Cryo labels, on sheets
- Dimensions:33 x 13 mm
- Supplier No.:77560-05
Spécifications
A propos de cet article
Specially designed innovative labels for cryogenic storage. Made with a flexible, polyolefin label material and acrylic adhesive. This unique combination expands and contracts together with temperature fluctuations resulting in a strong adhesive bond.
- Withstands freezer temperatures to –196 °C (liquid and vapor phase nitrogen), boiling water baths (100 °C), autoclaving and moderate oven temperatures (150 °C)
- Resist most organic solvents and caustic agents
- Adhere to plastics, glass and metals without cracking, peeling or degrading
- Specially top-coated to accept laser printing and other markings
- Heat-resistant, stay-flat sheets will not jam in laser printers
Virgin Polypropylene tubes are recommended. Avoid the use of siliconized surfaces.