Silica Gel–Desiccant, Electron Microscopy Sciences
# de catalogue 100489-246
Fournisseur: Electron Microscopy Sciences
Minority or Woman-Owned Business Enterprise
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Dimensions:22.35 x 38.1 mm (7/8 x 11/2")
- Description:Silica Gel Packets
- Size:1 g
- For Use With:6.1 cu.in
- Supplier No.:71206-01
Spécifications
A propos de cet article
Silica Gel-Desiccant is a fast and extra moisture absorbing agent. These packets lay flat, malleable to the storage area.
- Provides superior absorption
- Remains dry at maximum saturation
- Can absorb 15% of its weight in water vapor in two hours
Available in a variety of sizes.
Certifications: Meets FDA specifications for food and drug product.
Customers Who Bought This Also Bought