To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Length:113 mm
- Description:Style N5AC, biological
- Material:Dumoxel®
- Finish:Polished
- Supplier No.:72856-D
- Tip Thickness:0.02 mm
- Tip Width:0.07 mm
Spécifications
A propos de cet article
Anti-capillary, type 5, super thin tips.
- Hand made of the highest quality steels and alloys
- High precision Swiss manufacturing
- Perfectly finished to suit your application
Inox 02 is a standard magnetic stainless steel composed of C, Mn, Cr and Si. This alloy is not as hard as carbon steels because it contains Chromium. Lnox 02 will resist temperatures of around 400°C (DIN 50 914), but cannot be sterilized.
Dumoxel is composed of C, Cr, Ni, Mo and Cu. This alloy was developed and patented by Dumont to offer the best in resistance to corrosion. Dumoxel also guarantees an excellent resistance to sulphuric environments, hydrochloric acid, as well as to all other mineral and organic acids. Dumoxel is 95% antimagnetic, resistant up to temperatures of around 400 °C (DIN 50 914) and is suitable for autoclave sterilization at 270 °C.