SP Bel-Art FRIO-Temp® Precision Verification Thermometer, Bel-Art Products, a part of SP
# de catalogue 89218-000
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- Accuracy:0.5°C
- Length:135 mm (51/3")
- Description:White Back Glass, 30 mL Bottle
- Environmentally Preferable:Safer Human and Environmental Health
- Cat. no.:89218-000
- Divisions:0.5
- Application:Incubator
- Range:+15...+50 °C
- Supplier No.:20720T
Spécifications
A propos de cet article
FRIO-Temp® Thermometers are used to verify temperatures in freezers, refrigerators, incubators and ovens with traceability to most ILAC standards.
- Each item features PFA safety coating
- Each item is tested in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017 A2LA accredited laboratory
- Individually packaged
A2LA accredited laboratory against equipment whose calibration is traceable to certifications.
Certifications: Thermometers are traceable to NIST.
Delivery: A multi-language (English, French, German, Italian, Portuguese, Spanish) Statement of Accuracy available.
Customers Who Bought This Also Bought