Measuring Cylinders, To Contain, Class A, Kimble Chase
# de catalogue 89217-668
Fournisseur: DWK LIFE SCIENCES S. DE R.L. DE MX
Spécifications
- Capacity:50 ml
- Graduation Interval:1 ml
- Height:191 mm
- Cat. no.:89217-668
- Tolerance:±0.2 ml
- Supplier No.:20027-50
Spécifications
A propos de cet article
Class A, to contain, measuring cylinders feature a pour spot top
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Ordering information: A SAFE-GARD® bumper is supplied with each measuring cylinder.
Customers Who Bought This Also Bought