VWR® Mechanical Cryogenic Freezer Boxes with Dividers
# de catalogue 89214-770
Fournisseur: VWR International
Small Business Enterprise
Spécifications
- Dimensions:13.2L×13.2W×7.6H cm (51/5×51/5×3")
- Description:3" Mechanical Cryogenic box, no drain slots, with grids, 81 cell divider
- No. of Holes:81
- Cat. no.:89214-770
- Cell Dimensions (W×L):1.3 cm (.53")
Spécifications
A propos de cet article
These Mechanical Cryogenic Freezer Boxes with dividers are constructed of durable fiberboard with a protective moisture repellent coating.
Two and three inch high boxes are available. VWR® Freezer Boxes can be used with most manufacturer's upright and chest freezer racks in general purpose and ultra low mechanical freezers.
Customers Who Bought This Also Bought