Order Entry
ContactUsLinkComponent
2 inch 81 Cell Storage Box, Ea. 5 1/4 inch X 5 1/4 inch X 2 inch
VWR® Cryogenic Fiberboard Freezer Box
# de catalogue 89214-752
Fournisseur:  VWR International
Small Business Enterprise
2 inch 81 Cell Storage Box, Ea. 5 1/4 inch X 5 1/4 inch X 2 inch
VWR® Cryogenic Fiberboard Freezer Box
# de catalogue 89214-752
Fournisseur:  VWR International
Small Business Enterprise

Spécifications

  • Dimensions:
    13.2L×13.2W×5.1H cm (5¹/₅×5¹/₅×2")
  • Description:
    2" Cryogenic box, with drain slots with printed 81 cell grid on lid, no divider
  • Cat. no.:
    89214-752
  • Cell Dimensions (W×L):
    1.3 cm (0.53")

Spécifications

A propos de cet article

Fiberboard boxes can withstand LN₂ storage and do not deteriorate wtihin the LN₂, breakdown can occur if the boxes are removed from the LN₂ and left to condensate in ambient temperatures.

  • Multiple heights of boxes to accommodate a variety of heights of vials/tubes (purchase divider wtih empty box)
  • Printed alignment arrows (fiberboard boxes with grids only)
  • Drain slots for LN₂ drainage (fiberboard boxes with with grids only)
Customers Who Bought This Also Bought