WHEATON® Peristaltic Pumps, Dispensing Pumps and Tubing
# de catalogue 89212-196
Fournisseur: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Spécifications
- Description:4mm ID Tubing, USP Class VI Silicone, Bulk
- Cat. no.:89212-196
- Wall Thickness:2.3 mm
- Length:50 ft / 15.24 m
- Supplier No.:W374707
Spécifications
A propos de cet article
Wheaton peristaltic pumps are used for dispensing and general liquid handling purposes
The pumps are delivered ready to use with tubing kits included. The pumps can be programmed to dispense measured aliquots into culture plates, vials, tubes or bottles. The Omnispense units have additional features including speed ramping and totalizer/flow mode.
Ordering information: Includes complete pump, instruction manual and tubing kits. Works with 2.3mm thick tubing. Additional pump heads and foot switches available.
Customers Who Bought This Also Bought