KIMAX® Low Form Starter Packs, Kimble Chase
# de catalogue 89209-302
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Capacity:Includes 1 each 250 ml, 400 ml, 600 ml and 1 L
- Description:Low Form, Heavy Duty Beaker Starter Pack
- Cat. no.:89209-302
- Supplier No.:14085-01
Spécifications
A propos de cet article
An assortment of popularly sized “variety pack” glass beakers from our 14000 Low Form Griffin series that is ideal for start-up labs and customers who need a variety of beaker sizes but have limited lab space or glassware needs.
- Double capacity scale
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Customers Who Bought This Also Bought