Pipette Filler, S1, Thermo Scientific
# de catalogue 89204-760
Fournisseur: Thermo Fisher Scientific
UL Listed
Spécifications
- Capacity:1 - 100 ml
- Color:Green
- Description:S1 Pipette Filler
- Electrical:100/240 V
- Weight:220 g (485 oz.)
- Supplier No.:9541
Spécifications
A propos de cet article
The portable S1 pipette filler is designed for use with either glass or plastic serological pipettes.
Monitor Performance – LCD display shows remaining battery life and speed indicator.
Powerful Operation – Long lasting and fast performance with Li-Ion battery and powerful motor. Recharge time is 3 hours.
Control Speed – Separate aspiration and dispensing speed setting for different applications. Number of aspiration is 8. Runtime between charges will be 15 hours and fill time is 5.5 seconds for 50 ml pipet.
Your choice of colors – Available in five colors, the S1 pipette filler is a fun addition to the lab.
It offers effective streamlined pipetting performance with maximum pipetting comfort.
Certifications: CE-marked, TUV marked.
Ordering information: Includes pipette filler, universal charger, table stand, wall-mounted holder, 1 ml pipette support, instruction manual and warranty card.
Customers Who Bought This Also Bought