Order Entry
ContactUsLinkComponent
Bottle Clr Wm Coatd 1L Cs12
Pre-Cleaned Wide-Mouth Glass Jars, Clear, Environmental Express®
# de catalogue 89202-794
Fournisseur:  Environmental Express
Small Business Enterprise
Bottle Clr Wm Coatd 1L Cs12
Pre-Cleaned Wide-Mouth Glass Jars, Clear, Environmental Express®
# de catalogue 89202-794
Fournisseur:  Environmental Express
Small Business Enterprise

Spécifications

  • Cap Size:
    70-400
  • Capacity:
    1 L (33.8 oz.)
  • Description:
    Level III Jars
  • Cat. no.:
    89202-794
  • Supplier No.:
    APC3989

Spécifications

A propos de cet article

All containers meet one of two levels of pre-cleaning.

Amber glass jars include polypropylene closure and PTFE liner.

Level III indicates that containers have not received an EPA washing treatment. Level I indicates that each case of containers has been custody sealed, lot number labeled for traceability, and a Certificate of Analysis for EPA quality assurance treatment.

Customers Who Bought This Also Bought