Sample Vials, Screw Thread, Borosilicate Glass, Kimble Chase, DWK Life Sciences
# de catalogue 89201-850
Fournisseur: VWR
Spécifications
- Cap included:No
- Cap Size:13-425
- Capacity:3.70 ml
- Color:Amber
- Description:Vials, 1 dram
- Material:Borosilicate glass
- Cat. no.:89201-850
- Diameter ×H:15×45 mm
- Supplier No.:60912-1545
Spécifications
A propos de cet article
General-purpose, clear and amber borosilicate glass vials.
Volumes range from 0.5 to 11 drams.
Certifications: Meets USP Type I and ASTM E438, Type I, Class A and B requirements.
Ordering information: Available with or without screw caps. Caps are packed separately.
Customers Who Bought This Also Bought