VWR® Critical Swab® Swab, Cotton Head
Catalog # 89031-270
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Cat. no.:89031-270
- Handle Length:152.0 mm (6")
- Handle Width:2.5 mm (0.1")
- Head Length:15.9 mm (0.624")
- Head Width:4.8 mm (0.188")
Specifications
About this item
Disposable swab with absorbent cotton tip and wood shaft.
- Autoclavable
- Disposable
Customers Who Bought This Also Bought