N-DEX™ 4 mil Disposable Nitrile, Powder-Free, Industrial Grade Glove, Showa
# de catalogue 17777-202
Fournisseur: Showa-Best Glove
Product available on GSA Advantage®
Spécifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Blue
- Glove size:M
- Length:24.1 cm (9 1/2")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Cuff style:Beaded
- Cat. no.:17777-202
Spécifications
A propos de cet article
Perfect 4 mil disposable nitrile glove for lab and industrial use.
- 100% Nitrile
- Made in U.S.
- Powder-free
100% 4 mil Nitrile gloves for lab and industrial use.
Excellent alternative to standard medical exam gloves.
Customers Who Bought This Also Bought