VWR® Talon® Regular Hosecock Clamps
# de catalogue 89202-614
Fournisseur: VWR International
Product available on GSA Advantage®
Spécifications
- Description:Hosecock Clamp
- Material:Stainless Steel
- Cat. no.:89202-614
Spécifications
A propos de cet article
Hosecock clamps deliver precise flow control for tubing up to 17mm (0.67") diameter.
- Electro-polish stainless steel or nickel-plated zinc construction
- Convex bearing surface
- No sharp edges that can cut tubing
- Oversized head on adjustment screw
The adjustment screw has an oversized head for easy one-hand operation and accurate regulation of fluid flow
Hosecock clamp with foot comes with two mounting screws for convenient installation on bench or table.
Tubing retainer screw on side of clamp keeps tubing from disengaging under varying fluid pressures, and can be raised to allow easy positioning of tubing. Convex bearing surface reduces the amount of pressure required for complete closure; eliminates sharp edges that could cut into tubing.
Customers Who Bought This Also Bought