Spécifications
- Description:Medium Compressed Foam Swab
- Bond:Thermal
- Handle material:Polypropylene
- Head material:100 ppi Open-Cell CleanFoam®
- Handle colour:Light Green
- Cat. no.:TWTX752B
- Handle Length:50.0 mm (2.000")
- Overall Length:70.0 mm (2.756")
- Head Width:3.4 mm (0.130")
- Head Length:20.0 mm (0.790")
- Handle Width:2.5 mm (0.100")
- Supplier No.:TX752B
Spécifications
A propos de cet article
The Medium Compressed CleanFoam® Swab, with its side ridges and high absorbency, is an excellent swab for cleaning small slotted and grooved areas
The side ridges on the long head provide additional cleaning abilities and soil entrapment. Ideal for a wide variety of industrial applications, from general assembly to cleanrooms. The compressed, laundered CleanFoam® head possesses good firmness and a pointed tip. It features a precision pointed tip and side ridges, on a short polypropylene handle. Head is made from polyurethane foam with 100 pore per inch porosity. The compact, tapered polypropylene handle and pointed internal head core provide excellent support and control with a firm, nonabrasive tip. Thermally bonded head eliminates the need for adhesives. Excellent chemical resistance. Very low in nonvolatile residue. Withstands most widely used solvents.