AlphaWipe® Cleanroom Wipers
# de catalogue TWTX1009
Fournisseur: Texwipe
Spécifications
- Sterility:Non sterile
- W×L:23×23 cm (9×9)"
- Fibres (>100 µm):2000/m²
- Basis weight:158 g/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:10×10⁶/m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:200000/m²
- Absorbency:530 ml/m²
- Absorbency rate:0.5 s
- Ions - potassium:0.06 ppm
- Ions - sodium:0.22 ppm
- Ions - chloride:0.05 ppm
- Packaging:Stacked
- Supplier No.:TX1009
Spécifications
A propos de cet article
AlphaWipe® is an ultraclean and highly adsorbent wiper ideal for critical environments.
- Soft and nonabrasive
- Excellent for sensitive surfaces
Made from 100% continuous-filament polyester, AlphaWipe® wipers are constructed in a double-knit, no-run, interlock pattern.
Ordering information: Wipers are cleanroom laundered and packed in SolventSafe Bag-Within-A-Bag® packaging.
Customers Who Bought This Also Bought