KIMBLE® Safety Tip Needles with Blunt Ends, DWK Life Sciences
# de catalogue KT868280-1801
Fournisseur: DWK Life Sciences (KIMBLE)
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Length:25.4 mm (1.00")
- O.D.:1.25 mm (0.050'')
- Description:Blunt End Safety Tip Needle
- Gauge:18
- Supplier No.:868280-1801
Spécifications
A propos de cet article
Blunt end safety tip needles are used for general purpose dispensing in laboratory applications.
- Nonsterile stainless steel needle with an inert plastic luer hub
- Blunt end for safety
Customers Who Bought This Also Bought