InLab® Conductivity Probes, Mettler Toledo
# de catalogue CA97021-826
Fournisseur: Mettler Toledo
Spécifications
- Ø:12 mm
- Length:120 mm
- Temperature range:0 to 100°C (32 to 212°F)
- Model:InLab® 731
- Cell Constant:0.57 cm⁻¹
- Cable Length:1.2 m
- Body Material:Epoxy
- Supplier No.:51344020
Spécifications
A propos de cet article
Flow cells are recommended for measuring conductivity in pure water or in samples with low conductivity to rule out the falsification of results by carbon dioxide.
- For measuring conductivity in water
- Integrated temperature sensor
- Enables correction of results
A temperature sensor is integrated in all models to enable correction of the result to the desired reference temperature.
Ordering information: All conductivity cells are shipped in a ready-to-use condition and come equipped with plug and cable.
Customers Who Bought This Also Bought