Puritan® Spatula Shaped Knitted Polyester Tipped Applicator, Polypropylene Handle, Puritan Medical Products
# de catalogue CA89133-806
Fournisseur: Puritan Medical Products
Spécifications
- Cat. no.:CA89133-806
- Handle Length:150.4 mm (5.922")
- Head Width:6.81 mm (0.268")
- Head Length:16.8 mm (0.661")
- Handle Width:3.04 mm (0.120")
Spécifications
A propos de cet article
Cleaning swab for use in critical environments
Spatula-shaped knitted polyester tip. Polypropylene handle. Low NVR extraction and particle generation. Nonsterile. Made in the USA.
Certifications: CE marked.
Ordering information: Packaged 100 per pack, 10 packs per case.
Customers Who Bought This Also Bought