VWR® General Purpose Liquid-In-Glass Thermometers
Catalog # CA89095-604
Supplier: VWR International
Specifications
- Description:General Purpose Blue Spirit Thermometer
- Length:350 mm
- Cat. no.:CA89095-604
- Divisions:1 °C
- Fill Solution:Blue Organic Liquid
- Accuracy:±2 °C, ±2.5 °C above 100 °C, ±3 °C above 200 °C, ±3.5 °C above 230 °C
- Range:−10...+260 °C
- Includes:—
- Immersion:76 mm
Specifications
About this item
Mercury free, these thermometers feature blue organic liquid fill against lead-free white back glass.
- Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical/medical industry, dairies, breweries and distilleries
- Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
- Tested and inspected by our USA quality team
Should an individual Thermometer Calibration Report be required, factory calibrated thermometers or custom calibration services are available.
Certifications: Traceable to NIST, individually serialized.
Customers Who Bought This Also Bought