N-DEX™ Ambidextrous Powder-Free Nitrile Gloves, Showa
# de catalogue CA32891-837
Fournisseur: Showa-Best Glove
Spécifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Blue
- Glove size:XL
- Length:28 cm (11")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Thickness:6 mil
- Cat. no.:CA32891-837
- Packaging:Dispenser Box
- Supplier No.:9905PFXL
Spécifications
A propos de cet article
Gloves are constructed of puncture-resistant 100% nitrile which resists a broad range of chemicals and provides protection from intermittent contact and splashes.
- Ambidextrous
- Powder-free
- Rolled cuffs
- Smooth finish
- Green gloves offer high visibility
Industrial-grade gloves are suitable for automotive, food, industrial, pharmaceutical, and laboratory applications. Gloves offer tactile sensitivity, comfort, flexibility, and dexterity. N-DEX™ Free and N-DEX™ Free Ultimate are accelerator-free.
Ordering information: All styles feature global sizing; for assistance in choosing the correct glove size, contact your Avantor sales representative.
Customers Who Bought This Also Bought