Order Entry
ContactUsLinkComponent
Magnetic Filter Funnel, 47mm
Magnetic Filter Funnels, 47 mm, Cytiva (Formerly Pall Lab)
Catalog # CA28143-546
Supplier:  Cytiva
undefined
Magnetic Filter Funnels, 47 mm, Cytiva (Formerly Pall Lab)
Catalog # CA28143-546
Supplier:  Cytiva

Specifications

  • Capacity:
    150 ml
  • Description:
    Funnel
  • Cat. no.:
    CA28143-546

Specifications

About this item

For vacuum filtration of liquids, especially for the analysis of aqueous samples for microbiological and particulate contamination using the Membrane Filter (MF) Technique.

  • For vacuum filtration
  • Dual magnets
  • No-leak seal

The Magnetic Filter Funnel is ideal for use with a filter funnel manifold or side-arm vacuum flask using a rubber stopper connection.

Dual magnets ensure a tight, no-leak seal between the funnel cylinder and base, eliminating the need for cumbersome clamps. The design allows one-handed operation and prevents possible twisting and tearing of the filter membrane. A ridge on the base guides and holds membrane in position. Forcep access points provide easy retrieval of the filter. Durable, chemically resistant polyphenylsulfone plastic construction resists breaking. The cylinder is marked with external graduations for ease in measuring sample volume and to ensure a smooth inner surface for rinsing. Washable, autoclavable, and UV compatible.

Ordering information: Filters not included. For more filtration options, search Sentino™ Magnetic Filter Funnel, Sentino™ Filter Dispenser, and Sentino™ Microbiology Pump. Contact your Avantor representative for more information.
Frequently Bought Together