VWR® Bi-Metallic Oven Thermometer
# de catalogue 98000-214
Fournisseur: VWR International
Spécifications
- Accuracy:10 °C/°F
- Ø:6.4 cm (21/2")
- Cat. no.:98000-214
- Divisions:10
- Range:10...260 °C (50...500 °F)
Spécifications
A propos de cet article
Thermometer features stainless steel construction with plastic dial face.
- Essential to ensure proper food preparation
Reliable indicator of oven temperature and "doneness" of cooked food.
Customers Who Bought This Also Bought