VWR® Calibrated Electronic Thermometers with Waterproof Sensor
# de catalogue 98000-208
Fournisseur: VWR International
Spécifications
- Resolution:0.1°C/°F
- Description:Dual Display, Alarm with Duration Counter, AAA (2) batteries
- Probe cable length:1 m (3.3')
- W×H:40×19 mm (1.6×0.7")
- Calibration Points:0, 50°C
- Accuracy:±1 ˚C
- Probe:30 mm (1.2") waterproof sensor (2)
- Range:–40/70°C (–40/158°F) External, –40/70°C (–40/158°F) External
Spécifications
A propos de cet article
Digital thermometers that effectively measure the temperature of wet or dry environments including freezers, refrigerators, water baths, aquariums, incubators and more.
- Features available include minimum/maximum temperature readings, dual/triple display, and alarms
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
- Individually serialized, CE marked
Tested and calibrated in an exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
Customers Who Bought This Also Bought