Disposable Syringe Filters, MicroLiter
# de catalogue 97048-596
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Ø:13 mm
- Pore size:0.20 µm
- Description:Syringe Filter
- Membrane:Nylon
- Supplier No.:F13-2020
Spécifications
A propos de cet article
MicroLiter's syringe filters are manufactured with the most advanced construction methods and design features available today.
- Housings are solvent resistant
- Clear markings
- Traceable
The polypropylene housings are solvent resistant and clearly marked for media and pore size. All packaging is marked with lot numbers for complete traceability. One micron glass fiber prefilters are available to extend filter media life from three to seven times the normal usage.
Packaging: All syringe filters are packaged in packs of 100.
Customers Who Bought This Also Bought