CRIMP JAW 11MM CRIMPER HEAD
# de catalogue 97021-340
Fournisseur: DWK Life Sciences (KIMBLE)
Customers Who Bought This Also Bought
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
$48.03
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Fournisseur: VWR International
$57.65 to $603.92
WHEATON® MicroLiter Septa for 20 mm Crimp Seals, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
$343.64
SureSTART™ MSCERT+ Screw Vial and Cap Kits, Level 3 High Performance Applications, Thermo Scientific
Fournisseur: Thermo Scientific
$216.00 to $224.04
SureSTART™ Glass Screw Top Vials, 2 ml, Level 3 High Performance Applications, Thermo Scientific
Fournisseur: Thermo Scientific
$38.19 to $40.16
BASIK* 1.5 ml Screw top vial and cap slit eppendorf clear
Fournisseur: MicroSolv Technology Corp
$104.37
WHEATON® MicroLiter µLPlate® Component Kits, Inserts and Caps, Unassembled, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
$180.74