Sample Vials, Clear Borosilicate Glass, Screw-Thread
# de catalogue 93001-640
Fournisseur: Qorpak
Small Business Enterprise
Spécifications
- Cap included:Yes
- Cap Size:24-400
- Capacity:20.00 ml
- Color:Clear
- Description:Vials without treatment
- Cat. no.:93001-640
- Diameter ×H:27.25×57.5 mm
- Supplier No.:GLC-06064
Spécifications
A propos de cet article
Clear, flint screw-thread sample vials offer maximum visibility.
- Available with a variety of caps, or as vials only, to meet specific requirements
- Pre-cleaned options save time and money
These general-purpose glass vials are made of Type I Borosilicate glass, providing exceptional resistance to heat shock and chemical leaching.
Customers Who Bought This Also Bought