Order Entry
ContactUsLinkComponent
VWR* 0.2mL 8 Well PCR Strips
VWR® PCR Strip Tubes & Caps 8-Strip
# de catalogue 93001-118
Fournisseur:  VWR International
   Sustainable Packaging
   Low Manufacturing Impact
VWR* 0.2mL 8 Well PCR Strips
VWR® PCR Strip Tubes & Caps 8-Strip
# de catalogue 93001-118
Fournisseur:  VWR International
   Sustainable Packaging
   Low Manufacturing Impact

Spécifications

  • Cap Type:
    Flat (qPCR)
  • Capacity:
    0.2 ml
  • Format:
    Snap strip
  • Color:
    Natural
  • Description:
    Tube strips for real time PCR with individually attached flat caps
  • Environmentally Preferable:
    Sustainable Packaging,
    Low Manufacturing Impact

Spécifications

A propos de cet article

Ideal for all PCR protocols, these 0.1 and 0.2 ml tubes and caps are made from polypropylene and are compatible with most popular thermal cycler blocks.

  • Tubes and caps are chemically inert and autoclavable
  • Smooth, thin, uniform walls for accurate thermal transfer
  • Caps fit precisely to ensure a positive, contamination-free environment

Tube strips are certified free of RNase, DNase, and human DNA (lot-by-lot certificates available).

Ordering information: Tube strips with separate bubble cap strips are packed with 125 strips of 8 tubes and 125 strips of 8 caps in separate bags inside a box. Tube strips for real time PCR come with individually attached, optically clear caps.
Customers Who Bought This Also Bought