Axygen® Gel Cutting Tips, Corning
# de catalogue 89179-796
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Length:11 mm
- Tip Color:Clear
- Packed:Bulk Pack, 250 Tips/Pack
- Cat. no.:89179-796
- Tip Style:Gel cutting, 6.5 mm
- Supplier No.:TGL-1165
Spécifications
A propos de cet article
Axygen® Gel Cutting Tips are designed to remove bands from agarose gel.
- Designed for removing bands from agarose gel
- One handed operation
- Push button gel release
- Ejector button tip release
- Avoid cross contamination
- Tips fit standard 1000 µL pipettors
These polypropylene tips are nonpyrogenic and RNase-/DNase-free.
Customers Who Bought This Also Bought