ESP™ Pipette Tip Reloading Systems, Neptune™
Catalog # 89140-900
Supplier: Biotix
Product available on GSA Advantage®
Specifications
- Volume:200 µl
- Environmentally Preferable:Sustainable Packaging,Waste Reducing
- Tip Color:Clear
- Packed:96/Card
- Cat. no.:89140-900
- Tip Style:Universal Fit Tips, Low Retention
- Supplier No.:2107
Specifications
About this item
Revolutionary ESP reload system offers the environmentally friendly reuse of existing trays.
- Autoclavable
- Good sustainability
- Superior stability, firm placement
- Maximum space saving design
Eco-friendly empty pipette tips trays are manufactured from recycled polypropylene. When combined with ESP™ reload systems, these tip trays reduce plastic waste by up to 90%.
Unique transfer system minimizes plastic waste by as much as 90%. Reload 10 trays in 90 seconds. Integrated transfer card prevents contamination by minimizing handling. Universal pipette tips are made from virgin polypropylene. The thin wall design provides an optimal seal. Tips featuring the S³ polymer deliver to within 0.1% of indicated volume, ensuring a more accurate application.
Certifications: Certified free of RNase, DNase, pyrogens, and PCR Inhibitors. Manufactured under stringent controls in an ISO 9001 certified facility. Each and every lot is tested for accuracy and precision, ensuring superior quality and compatibility. All raw materials are controlled.
Customers Who Bought This Also Bought