Spécifications
- Description:Nonwoven Cleaning Tool Covers
- Material:Polyester
- Cat. no.:89136-880
- Supplier No.:EC360.NW.40
Spécifications
A propos de cet article
For efficient cleaning of compounding isolators, biological safety cabinets, laminar flow hoods, and other mini-environments
- Triangular head 4×7" (10×18 cm) shape allows for improved access in tight corners
- Mop head and handles can be sterilized by autoclave or gamma irradiation
- Stretch fabric and elastic edge allow easy installation and secure fit on the mop head
- Covers are nonshedding and low-linting per USP <797> and USP <800> requirements
Durable stainless steel mop head swivels 360° for easy maneuverability. Head can be locked for 180° swivel. The triangular head shape allows improved access in tight corners. Handles are made of lightweight anodized aluminum. Includes one cleaning tool head, 35.6cm (14") handle, and 61cm (24") handle. The 100% continuous filament knitted polyester padded covers are laundered and packaged in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom. Elastic tool covers are made of SuperPolx® 1200 continuous filament material, laundered and packaged in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom. Nonwoven tool covers are made of double-ply 55% polyester/45% cellulose with a 100% nonwoven rayon inner layer. Nonwoven tool covers are suitable for use in ISO Class 5 (FED-STD-209E Class 100/M3.5) or less critical environments. Head, handles, and covers are autoclavable.