PolarSafe™ Polycarbonate Freezer Storage Boxes, Argos Technologies
# de catalogue 89128-214
Fournisseur: Argos Technologies
Small Business Enterprise
Spécifications
- Dimensions:133×133×51 mm (51/4×51/4×2")
- Description:81 Place Polycarbonate Freezer Storage Box
- Cat. no.:89128-214
- Cell Dimensions (W×L):12.5 mm
- Supplier No.:R3132
Spécifications
A propos de cet article
Polycarbonate freezer boxes, available with 25, 81 and 100-place divisions
Boxes have clear lids with locator grids to facilitate sample identification. Boxes are designed to withstand temperatures from -196° to 121° C. Boxes have drain holes for venting and safety. Keyed lid prevents misalignment of grid. Tall box (51/4 x 51/4 x 33/4 ") accommodates tall tubes & vials (4-5mL).
Customers Who Bought This Also Bought