PolarSafe™ Polypropylene Storage Boxes, 15 and 50 ml, Argos Technologies
# de catalogue 89128-210
Fournisseur: Argos Technologies
Small Business Enterprise
Spécifications
- Color:Orange
- Description:50ml Polypropylene Storage Box
- Cat. no.:89128-210
- Supplier No.:R0050
Spécifications
A propos de cet article
Polypropylene freezer boxes accommodate 15 & 50mL centrifuge tubes for long term storage; an excellent alternative to cardboard storage boxes
Boxes can be stored to -90°C (130°F) and are autoclavable to 122°C (251.6°F). Accommodate most 4" stainless steel freezer racks.
Clear lid and easy-to-read numerical grid allows for tube reference and identification. White top portion allows for easy labeling or marking.
Customers Who Bought This Also Bought