Neptune® Microcentrifuge Tubes with Attached Flat Caps, Biotix
# de catalogue 89126-724
Fournisseur: Biotix
Product available on GSA Advantage®
Spécifications
- Sterility:Non sterile
- Volume:1.6 ml
- Color:Clear
- Graduation Increments:0.1 ml
- Supplier No.:3745.X
Spécifications
A propos de cet article
Tubes are designed for general laboratory use and storage of aqueous solutions.
Exceptional optical clarity and well distinguished graduation marks allow easy visual reference of sample. Will withstand autoclaving at 121 °C (250 °F) at 15 psi for 15 min. Rated to RCF of 20000×g for 15 min. Tubes are frosted on the top and sides for convenient sample labeling.
Certifications: CE certified. IVD labeled. Certified free of DNA, DNase, RNase, and endotoxins (pyrogens). Manufactured under stringent controls in an ISO 9001 certified facility. Every lot is tested for precision assuring maximum quality and compatibility. All raw materials are traceable.
Ordering information: Assorted color packs include blue, green, yellow, orange, red, and lavender.
Customers Who Bought This Also Bought