Spécifications
- Cap Type:Plug seal screw cap
- Capacity:560 ml
- Description:HYPERFlask® M vessels for manual use
- Environmentally Preferable:Low Manufacturing Impact
- Cat. no.:89125-584
- Packaging:Double bagged
- Neck Style:Straight
- Growth Area:1720 cm²
- Treatment:CellBind®
- Supplier No.:10030
- Environmental certification:RECs, ISO 14001 - Kennebunk
Spécifications
À propos de cet article
Optically clear polystyrene flasks feature a straight neck, flat-top cap, with or without bar code for use manually or with automated systems. No refrigeration or special handling required.
These exceptionally high-yield, high-performance flasks utilise a multilayered gas permeable growing surface for efficient gas exchange. Unique design allows flasks to produce 10× higher yields than standard flasks, increasing productivity and capacity as well as reducing processing time and incubator space. Ten interconnected polystyrene surfaces provide 1720 cm² area for cell growth with an air gap between each layer. CELLBind® surface treatment on every gas permeable layer improves cell attachment and growth.
The HYPERFlask® M vessels are designed for manual use and feature an ergonomic cap. The adaptor grid allows faster filling and emptying, while reducing foam generation. The traceable serial number is printed in readable characters and as a barcode.