Spécifications
- Temperature resolution:0.01°
- W×D×H:70×108×19 mm (23/4 × 41/4 × 3/4")
- Weight:141.7 g (5 oz.)
- Cat. no.:89094-750
- Accuracy:±0.30 °C
- Probe:Two chemical-resistant Bullet™ probes
- Range:–50.00…+70.00 °C (–58.00…+158.00 °F)
Spécifications
À propos de cet article
Perfect for monitoring freezers, heating blocks, incubators, refrigerators, and water baths.
- Traceable
- Temperature in °C and °F
- Chemical-resistant, high-impact ABS plastic casing
- Continuous visual and audio alerts
- Does not affect seal of closed doors
- One-button self-calibration
Display case is made of high-impact, chemical-resistant ABS plastic
For thermometers 89094-746 and 89094-748, each sensor probe is sealed in a bottle filled with GRAS nontoxic glycol. The solution insulates the sensor from rapid temperature changes, such as when refrigerator door is opened. Bottle dimensions: 2.5x6.4 cm (1x21/2"). Thermometer 89094-750 has two chemical-resistant, waterproof sensor probes. Probe diameter: 5mm (3/16"). Probe length: 1.9 cm (3/4").
Display simultaneously shows maximum, minimum, and current probe temperatures, as well as room temperature. Alarm feature provides continuous visual and audio alerts when temperature rises above or falls below a programmable set point, even if temperature returns to non-alarm range. Dual probe thermometers provide individual readings and alerts for each probe. Sensor and 3m (10') micro-cable continue to perform accurately when submerged in water. Micro-cable permits refrigerator doors to close on it without affecting the seal. Thermometers feature one-button self-calibration.