WHEATON® CryoFile® and CryoFile®XL Storage Boxes, DWK Life Sciences
# de catalogue 89092-380
Fournisseur: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Spécifications
- Dimensions:130×130×52 mm
- Color:Pink
- Description:CryoFile® Storage Box
- For Vials:1.2 and 2 ml vials
- Supplier No.:W651602
Spécifications
A propos de cet article
These CryoFile® and CryoFile®XL storage boxes provide high-quality storage in cryogenic temperatures.
- Partitions numbered from 1 to 81 for easy content identification
- Numbering system printed on lid and bottom of box
- Six colors provide easy sample identification
- Water repellent allows for longer durability
- For use with vapor phase of liquid nitrogen
Directional holes in bottom allow for drainage and orientation of bottom to top of box.
Customers Who Bought This Also Bought