PYREX® Serological Pipettes, Wide Tip
# de catalogue 89090-936
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Capacity:5 ml
- Description:PYREX® Reusable Serological Pipette with Large Tip Opening
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89090-936
- Tolerance:±0.1 ml
- Subdivisions:0.1 ml
- Supplier No.:7087-5
Spécifications
A propos de cet article
Glass, reusable. These serological pipettes are made with a large tip opening to allow more rapid intake and delivery of cell suspensions and viscous materials.
- Calibrated to deliver (TD)
- Colored graduations are enameled on to the glass
- Color-coded by size for easy identification and sorting
Customers Who Bought This Also Bought