PYREX® Tenbroeck Homogenizers with Pour Spout, Corning
# de catalogue 89090-892
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Capacity:2 ml
- Total length:170 mm
- Bulb O.D.:20 mm
- Pestle Dimensions:10.5×165 mm (O.D.×L)
- Ground Zone Length:60 mm
- Pestle Opening Stopper No.:00
- Supplier No.:7727-2
- Mortar Tube Dimensions:Ext.Ø 16×100L mm
Spécifications
A propos de cet article
These tissue grinders are designed for use in hand grinding small samples for pathological or biochemical studies. It may also be motor driven at low speed if some form of friction release is provided. Mortar tubes and pestles are ground to be interchangeable. The medium grind provides the required abrasive action to deliver well homogenized samples.
Clearance between the two parts is approximately 0.15 mm.
Certifications: Made in accordance with Federal Specification NNN-T-360B.
Caution: If used with motor-driven device, attachment must contain some sort of friction release clutch to prevent damage to the apparatus. User should wear protective glove of sufficient thickness to prevent injury in event of the failure of the glass components.
Customers Who Bought This Also Bought