PYREX® Filtering Flasks, Heavy Wall with Tubulation, Corning
# de catalogue 89090-868
Fournisseur: Corning
Spécifications
- Capacity:1 L
- Cat. no.:89090-868
- Rubber Stopper Size:8
- Tubulation O.D.:10 mm
- Supplier No.:5340-1L
Spécifications
A propos de cet article
PYREX® borosilicate glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Flasks have a beaded top that provides an excellent fit for rubber stoppers. Graduated to show approximate volume.
The heavy-duty rim flange is ideal for supporting Buchner funnels. It includes a side arm for attaching rubber tubing. Extra-large marking spot for easy identifications.
Customers Who Bought This Also Bought