PYREX® Volumetric Flasks, Phosphoric Acid, Wide Neck, Corning
# de catalogue 89090-684
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Capacity:200 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89090-684
- Tolerance:±0.18 ml
- Supplier No.:5840-200
Spécifications
A propos de cet article
PYREX® borosilicate glass.
- Calibrated 'to contain'
- Heavily constructed throughout
For use in the determination of phosphoric acid in mixed fertilizer and more.
Customers Who Bought This Also Bought