PYREX® Erlenmeyer Flasks, Graduated, Screw Cap, Corning
# de catalogue 89090-648
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Capacity:125 ml
- Graduation Interval:25 ml
- Graduation range:50 - 125 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89090-648
- Thread:24 - 410
- Supplier No.:4985-125
Spécifications
A propos de cet article
Made of PYREX® borosilicate glass, with phenolic screw caps.
- Excellent chemical resistance
- Excellent temperature resistance
- Graduated to show approximate capacity
- With marking spot
Erlenmeyer flasks with phenolic screw caps are ideal for use as a shaker flask or for mixing, media prep and storage needs. Impact resistant caps are equipped with cemented-in, inert white rubber liners which are resistant to steam sterilization. Their uniform wall thickness provides the proper balance between mechanical strength and thermal shock resistance.
Customers Who Bought This Also Bought