Order Entry
ContactUsLinkComponent
PYREX* 125mL Iodine Determination Flasks
PYREX® Iodine Determination Flasks, [ST] Stopper, Corning
# de catalogue 89090-640
Fournisseur:  Corning
   Low Manufacturing Impact
Product available on GSA Advantage®
PYREX* 125mL Iodine Determination Flasks
PYREX® Iodine Determination Flasks, [ST] Stopper, Corning
# de catalogue 89090-640
Fournisseur:  Corning
   Low Manufacturing Impact
Product available on GSA Advantage®

Spécifications

  • Capacity:
    125 ml
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    I-RECs, ISO 14001 - Monterrey
  • Cat. no.:
    89090-640
  • Supplier No.:
    5400-125

Spécifications

A propos de cet article

PYREX® borosilicate glass.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Blown in a specially-designed mold to ensure uniformity and proper contour. The stopper handle projects above the liquid seal trough to facilitate removal of the stopper. With No. 22 [ST] stopper. ASTM D29 and D555.

Customers Who Bought This Also Bought