PYREX® Distilling Flasks, Corning
# de catalogue 89090-638
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Capacity:125 ml
- Description:PYREX® distilling flask, 125 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89090-638
- Rubber Stopper Size:2
- Supplier No.:4620-125
Spécifications
A propos de cet article
PYREX® borosilicate glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
The sidearm of the 125 ml flask is located approximately 137 mm from the bottom of the flask as required in ASTM E1405 and can be used in ASTM Tests D86 and D447. This size has a heavy-duty neck.
The sidearm on the 250 ml size is placed 77 mm below the top of the neck at a 75° angle and can be used with thermometers calibrated for 76 mm immersion.
Customers Who Bought This Also Bought