PYREXPLUS® Plastic-Coated Filtering Flasks, Graduated, Heavy Wall, Corning
Catalog # 89090-584
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:2 L
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89090-584
- Rubber Stopper Size:9
- Tubulation O.D.:12.5 mm
- Supplier No.:65340-2L
Specifications
About this item
PYREXPLUS® coated.
- Resistant to thermal shock
- Graduated to show approximate volume
- To allow easy connection of standard size tubing, side arm is not coated
These coated heavy wall flasks have protective PVC coating for longer product life and safety. The coating makes cleanup faster and easier by reducing spill volume if breakage occurs. Coating is autoclavable to 121 °C (250 °F). Do not heat above 121 °C (250 °F) using moist heat or 110 °C (230 °F) using dry heat.
Caution: Caution: Do not place plastic-coated ware over direct heat or flames.
Customers Who Bought This Also Bought