PYREXPLUS® Graduated Cylinders, To Deliver, Corning
# de catalogue 89090-580
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Capacity:1000 ml
- Graduation Interval:10 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Form:Tall
- Cat. no.:89090-580
- Tolerance:±6.0 ml
- Supplier No.:63024-1L
Spécifications
A propos de cet article
Borosilicate glass.
- Calibrated to deliver (TD)
- Graduations and markings in durable white enamel
- Resistant to thermal shock
Cylinder features a protective polymer coating for longer product life and safety.
Coating makes cleanup faster and easier by reducing spill volume if breakage does occur. Coating is autoclavable to 121°C (249.8°F). Do not heat above 121°C (249.8°F) moist heat or 110°C (230°F) dry heat. Do not place coated ware over direct heat or open flames. Can be written on with any standard lab marker, permanent or water-soluble. Cylinder features single metric scale. Bumper guards not included.
PYREXPLUS® labware allows for a better hand grip and clamp hold.
Customers Who Bought This Also Bought